Beli Pipa Boiler di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. WEBSTONE Boiler Drain Valves
    Mulai

    Rp859.900

    WEBSTONE Boiler Drain Valves
    Deskripsi:
    These manually operated valves drain water and sediment from boilers. Pressure-rated pipe and fittings resist most acids, aliphatic solutions, bases, halogens, oxidants, and salts.
    atribut:
    • UNSPSC: 40141609
    • Body Material - Valves: Lead-Free Brass
    • Connection Type: Cup x Cup
    • Handle Material: Aluminium
    • Maximum Pressure: 600
    • Maximum Valve Fluid Temperature (°F): 350
    • Standards: NSF/ANSI 61 and 372
  2. WATTS Boiler Feed Valves
    Mulai

    Rp4.499.900

    WATTS Boiler Feed Valves
    Deskripsi:
    For use in hydronic heating systems, these boiler feed valves help to maintain water pressure at all times by filling boilers and piping systems with water. The cast-iron valves also help to permit rapid system fill and sustained air purge flow. In the event of system leaks, boiler-feed valves help to provide make-up water to the system. Factory set at 15 psi.
    atribut:
    • Body Material: Bronze
    • Maximum Fluid Temperature (°F): 212
    • Pipe Size (inch): 1/2
  3. TRUSCO Flexible Pipe Roll for Tap
    52%
    Mulai

    Rp989.900

    TRUSCO Flexible Pipe Roll for Tap
    Deskripsi:
    -Easy handling of piping in narrow places.-Water supply to wash basin unit, instantaneous water heater.-Piping connection to boiler, electric water heater.-Connection pipe of solar valve in solar piping.
    atribut:
    • Length (m): 10
  4. SPEARS Boiler Drain Valves
    Mulai

    Rp269.900

    SPEARS Boiler Drain Valves
    Deskripsi:
    General purpose inline duct fans install into existing ductwork to create increased airflow and improve efficiency. They are commonly used for general ventilation, temperature control, humidity control, and the removal of unwanted odors.
    atribut:
    • UNSPSC: 40141606
    • Handle Material: EPDM
    • Standards: ASTM D2846
  5. aisen Pipe Cleaning Brush (Sikat Pembersih Pipa)
    Mulai

    Rp139.900

    aisen Pipe Cleaning Brush (Sikat Pembersih Pipa)
    Deskripsi:
    -Completely washes off dirt in deep end of bath boiler pipe.-Comes with wire cover that prevents around the hole from scratching.
    atribut:
    • LxWxThickness: 700x55x50mm
    • Color: White-Blue
  6. TRUSCO Flexible Tap Pipe (Selang Fleksibel)
    45%
    Mulai

    Rp93.900

    TRUSCO Flexible Tap Pipe (Selang Fleksibel)
    Deskripsi:
    -With flange nut.(mounting screw is parallel thread for pipes)-Water supply to wash basin unit, instantaneous water heater.-Connection piping for low-high tank.-Piping connection to boiler, electric water heater.
  7. INABA Long Flexible Pipe
    Mulai

    Rp2.199.900

    INABA Long Flexible Pipe
    atribut:
    • L (m): 10
    • Thickness: 0.3mm
  8. FOMAC Water Boiler (Pemanas Air)
    Mulai

    Rp649.900

    FOMAC Water Boiler (Pemanas Air)
    Deskripsi:
    Mesin TERMOS PEMANAS AIR WBE-16L Berfungsi untuk memasak air dengan menggunakan sumber daya listrik. Bisa juga untuk menampung air panas. Cocok untuk kopi, teh dll.
  9. Bakrie Pipe Baja Karbon SCH40
    Mulai

    Rp1.099.900

    Bakrie Pipe Baja Karbon SCH40
    atribut:
    • Schedule No: 40
    • ASTM A-53: Grade B
    • Carbon: 0.3
    • Chromium: 0.4
    • Copper: 0.4
    • Length Size (m): 6
    • Manganese: 1.2
    • Nickel: 0.4
    • Phosporus: 0.05
    • Sulfur: 0.045
    • Tensil Strength (minute): 6000psi (415MPa)
    • Yield Strength (minute): 35000psi (240MPa)
  10. TRUSCO Tube Brush Spiral Type, Nylon (Mata Bor Sikat Pipa)
    Mulai

    Rp179.900

    TRUSCO Tube Brush Spiral Type, Nylon (Mata Bor Sikat Pipa)
    atribut:
    • Purpose of Use: For manual work. For cleaning the pipe.
  11. TRUSCO Double Spiral Brush (Sikat Pipa)
    Mulai

    Rp229.900

    TRUSCO Double Spiral Brush (Sikat Pipa)
    Deskripsi:
    Use:For cleaning of dirt, rust removal and deburring of the inside of pipes.
    atribut:
    • Overall Length (mm): 280
    • Purpose of Use: Dirt cleaning inside the pipe, rust remover and burring, etc.
  12. TRUSCO Tube Brush Spiral Type, Wire (Mata Bor Sikat Pipa)
    Mulai

    Rp159.900

    TRUSCO Tube Brush Spiral Type, Wire (Mata Bor Sikat Pipa)
    atribut:
    • Screw Diameter (inch): W1/2
    • Purpose of Use: For manual work. Polishing of various pipes, machined hole inner surfaces.
    • Wire Diameter (mm): 0.30
  13. RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)
    Mulai

    Rp73.999.900

    RIDGID Tip-Up Wing Hydraulic Bender (Alat Pembengkok Pipa)
    Deskripsi:
    Monotaro.id merupakan E-commerce terpercaya di Indonesia untuk menjual kebutuhan produk MRO dan menjual Mesin Pembengkok Pipa Ridgid terlengkap. Dengan monotaro.id, pelanggan dan calon konsumen bisa memilih Mesin Pembengkok Pipa Ridgid dengan harga terbaik.
  14. Kennedy Steel Tube Brush (Sikat Pipa)
    44%
    Mulai

    Rp48.900

    Kennedy Steel Tube Brush (Sikat Pipa)
    Deskripsi:
    Twisted wire handle for hand use. For industrial maintenance, agricultural, workshop, machinery etc. For decarbonising and heavy duty cleaning use of tubes, struts, awkward places etc.
    atribut:
    • Bristle Material: Steel
    • Number of Pieces: Each
    • Bristle Type: Twist Wire
Daftar Harga Pipa Boiler Terbaru November 2026
WEBSTONE Boiler Drain ValvesRp859.900
Union Tube Brush Steel Wire Flue & Boiler (TT) (Mata Bor Sikat Pipa)Rp36.900
WATTS Boiler Feed ValvesRp4.499.900
Union Tube Brush Stainless Steel Wire Flue & Boiler (TTS) (Mata Bor Sikat Pipa)Rp29.900
TRUSCO Flexible Pipe Roll for TapRp989.900
SPEARS Boiler Drain ValvesRp269.900
aisen Pipe Cleaning Brush (Sikat Pembersih Pipa)Rp139.900
TRUSCO Flexible Tap Pipe (Selang Fleksibel)Rp93.900
TOUGH GUY Pipe HVAC Brush (Sikat Pembersih Pipa)Rp119.900
INABA Long Flexible PipeRp2.199.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)